Worktop For Partition Wall Section, Trapezoid, WxD 830/1000 X 500mm, Incl. Mounting Bracket

Order Code: ZT2704643S

£549.99 Inc VAT (20%)


Description

Worktop for partition wall section, trapezoid, WxD 830/1000 x 500 mm, incl. mounting bracket. Supplied = flat pack. Width = 1000 mm. Depth = 500 mm. Material = solid beech. Product type = partition wall systems with perforated/louvred panels. Solid beech worktop incl. mounting bracket. WxD 830/1000 x 500 mm.

Specifications for Worktop For Partition Wall Section, Trapezoid, WxD 830/1000 X 500mm, Incl. Mounting Bracket
  • Material
    Solid Beech
  • Depth
    500mm
  • Width
    1000mm
  • Supplied
    Flat Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome