ESD Material Stand, Locked Using Spring-Loaded Catch, Height Adjustment Range 720 - 1070mm

Order Code: ZT2701226S

£799.99 Inc VAT (20%)


Description

ESD material stand, locked using spring-loaded catch, height adjustment range 720 - 1070 mm. Supplied = assembled. Max. load = 150 kg. Platform length = 510 mm. Platform width = 410 mm. Height adjustment range = 720 - 1050 mm. Slope = 0° - 40°. Adjustment of inclination = in 4 stages, each stage by 10°. Type of height adjustment = with spring-loaded stop bolt in 30 mm increments. Model = ESD model. Frame material = steel. Frame colour = light grey RAL 7035. Wheel fittings = 4 swivel castors with four stops. Wheel type = solid rubber. Wheel diameter = 75 mm. Product type = ESD material stands. Ergonomic - height adjustable. ESD model with electrically conductive castors and electrically conductive coating. Highly manoeuvrable with 4 swivel castors. Parking brakes on all castors keep the trolley securely in place. ESD model For containers up to approx. 700 x 500 mm. Electrically conductive powder coating in light grey RAL 7035. Wheels: 4 swivel castors with brakes, solid rubber, electrically conductive. Locks in position with spring-loaded catch.

See full description
Specifications for ESD Material Stand, Locked Using Spring-Loaded Catch, Height Adjustment Range 720 - 1070mm
  • Product Type
    ESD Material Stands
  • Frame Colour
    Light Grey
  • Wheel Fittings
    4 Swivel Castors with Four Stops
  • Supplied
    Assembled
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    75mm
  • Adjustment of Inclination
    In 4 Stages, Each Stage By 10°
  • Platform Width
    410mm
  • Slope
    0° - 40°
  • Frame Material
    Steel
  • Adjustable Height Range
    720 - 1050mm
  • Platform Length
    510mm
  • Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome