Quantity | Price | Discount |
---|---|---|
1 - 4 | £30.99 | 0% |
5 - 9 | £29.44 | 5% |
10 + | £27.89 | 10% |
Excel Roller Stand Heavy Duty with Adjustable Height Support is a versatile tool that can be used to support a variety of workpieces, including lumber, metal, and plastic. It is ideal for use with bench saws, planers, and thicknessers. The stand has a solid steel base frame with a maximum load capacity of 60kg. It has roller with a diameter of 4.8cm. The rollers are adjustable in height from 67cm to 101cm, making it easy to find the perfect working height for your needs. The stand also has rubber feet that grab firmly on slippery surfaces, preventing it from sliding around during use. When not in use, the stand can be folded flat for easy storage.
Features:
60kg Maximum Load Capacity
4.8cm Roller Diameter
Solid steel base frame
Rubber feet for a firm grip on slippery surfaces
The stand is universally applicable to saw tables and workbenches
The stand can be folded flat for easy storage and transportation
Working height is easily adjustable with one hand 67-101cm
Ideal for Use with Bench Saw, Planer and Thicknesser
Product Specification:
Barcode: 0743031863274
Brand: Excel
Roller Diameter: 4.8cm
Min. Height: 67cm
Max. Height: 101cm
Unfolded Dimension (L x W x H) : 44 x 53 cm x adjustable 67-101cm
Folded Dimension (L x W x H) : 76 x 44 x 8cm
Max. Load: 60kg