SuperJaws XL Portable Clamping System SJA100XL
0
1
2
3
4

SuperJaws XL Portable Clamping System SJA100XL

Order Code: ZT3918497S

£339.99 Inc VAT (20%)
£399.9915% off


Description

Robust, powder-coated, all-steel construction for long-lasting service life. Powerful 1000kg clamping force for controlled clamping pressure. Clamping range 0-1000mm/0-39". Foot-operated clamping allows hands-free operation. Extra-wide tripod base maximises stability for large workpieces.

Specifications for SuperJaws XL Portable Clamping System SJA100XL
  • Material
    Steel
  • Product Type
    Portable Clamping System