0
1
2
3
4
5
6

Universal Mitre Saw Stand Folding and Adjustable Legs with Wheels

Order Code: ZT4794636S

£103.99 Inc VAT (20%)


Description

Design: Excel Miter Saw Stand with wheels is the ultimate portable saw workstation. Innovative mobile saw stand constructed with round steel tubing and two 38cm steel rollers insure a smooth feed.
Capacity: The stand is constructed with steel tubing and locking steel legs which provides a weight capacity up to 150kg. It can safely be stored with or without a saw attached in the horizontal position.
Adjustable: For stability, the leveling feet are adjustable for uneven surfaces. For ease of mobility, this stand comes with two 8-inch rubber wheels; just roll the stand to your preferred location and work away.
Easy to Use: Spring-loaded locking legs for easy set-up and break down. Universal quick-release mounting brackets included and support arms extend to 200cm.
Application: Miter saws, other bench top saws and planers can be easily secured & removed with quick-dash release universal mounts. Two adjustable steel rollers support your workpiece along the stand length smoothly and accurately. Useful flip- down supports for lumber or material storage offer easy accessibility to work materials. A foot or bracket is not provided that would allow for vertical storage. However, with the saw removed, the stand can be stored vertically if supported or lashed.

Product Specification:
Barcode: 0743031863687
Open Size: (120-203) x 63.2 x (90-100) cm
Packing Size: 135 x 30 x 21cm
Height: 81.5cm
Extended Width: 2000mm
Maximum Load Capacity: 150 kg
Net Weight: 40 lbs. (18 kg)
Gross Weight: 42 lbs. (19 kg)

See full description
Specifications for Universal Mitre Saw Stand Folding and Adjustable Legs with Wheels
  • Height
    81.5cm
  • Product Type
    Mitre Saw Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome