Work Stand, Tilting, Platform LxW 406 X 506mm, Height Adjustment Range 510 - 750mm

Order Code: ZT2715014S

£619.99 Inc VAT (20%)


Description

Work stand, tilting, platform LxW 406 x 506 mm, height adjustment range 510 - 750 mm. Supplied = assembled. Max. load = 100 kg. Platform length = 406 mm. Platform width = 506 mm. Height adjustment range = 510 - 750 mm. Slope = 0° - 39°. Adjustment of inclination = can be inclined in 3 levels (each level 13°) Type of height adjustment = with spring-loaded stop bolt in 50 mm increments. Frame colour = melon yellow RAL 1028. Wheel fittings = 4 swivel castors, 2 with double stops. Wheel type = solid rubber non-marking. Wheel diameter = 75 mm. Product type = material stands. Tilting and mobile. Locks in position using spring loaded catch. Highly manoeuvrable with 4 swivel castors. Parking brakes keep the trolley securely in place. Can be tilted into 3 positions in increments of 13°. Height adjustable in 50 mm increments without load. 4 swivel castors, 2 with double stop, non-marking solid rubber tyres.

See full description
Specifications for Work Stand, Tilting, Platform LxW 406 X 506mm, Height Adjustment Range 510 - 750mm
  • Product Type
    Material Stands
  • Frame Colour
    Melon Yellow
  • Supplied
    Assembled
  • Wheel Fittings
    4 Swivel Castors, 2 with Double Stops
  • Wheel Type
    Solid Rubber Non-Marking
  • Wheel Diameter
    75mm
  • Load Capacity
    100kg
  • Slope
    0° - 39°
  • Adjustable Height Range
    510 - 750mm
  • Platform Length
    406mm
  • Platform Width
    506mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome