CLICK PC B/SUIT NAVY 50

Order Code: ZT2114765S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.595%
10 +£25.1910%


Description

65% polyester 35% cotton, Lay down collar, Yoke back, Concealed stud front, 2 breast pockets with stud flap, 2 lower welted pockets, 2" (5cm) waistband with side elastication

Specifications for CLICK PC B/SUIT NAVY 50
  • Height
    364mm
  • MFR Part No.
    PCBSN50
  • Width
    398mm
  • Colour
    Navy Blue
  • Length
    544mm
  • Fabric Weight
    1.019kg
  • Size
    50
  • Weight
    1.019kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome