W/Dr Lockers 1800 x 300 x 450 4 Drawer Nest 2 - Maple (Mq 6)

Order Code: ZT1023184X

£1,399.99 Inc VAT (20%)


Description

Wooden Door Lockers<CRLF>Combine the strength and durability of steel lockers with the aesthetic appearance of wooden lockers. Wooden door lockers provide an economical alternative to all wooden facilities, providing a clean, professional finished line presenting an all wood front. Matching end panels ensure the finished installation has a quality 'all wood'effect .<CRLF>Attractive profiled doors.<CRLF>Concealed self closing hinges.<CRLF><CRLF>Nesting Lockers<CRLF>Nesting lockers are available in single units or nests of two or three lockers. This makes installation easier and quicker in larger applications.<CRLF><CRLF>Matching end panels ensure the finished installation has a quality "all wood" effect.<CRLF><CRLF>Minimum order quantity of 6 lockers of the same door configuration.<CRLF><CRLF>Images are for illustration purposes only

See full description
Specifications for W/Dr Lockers 1800 x 300 x 450 4 Drawer Nest 2 - Maple (Mq 6)
  • Number of Drawers
    4
  • Colour
    Maple