0-90-947 MaxSteel Adjustable Wrench 150mm

Order Code: ZT2600802S

£10.99 Inc VAT (20%)


Description

Stanley 0-90-947 MaxSteel Adjustable Wrench 150mm The Stanley 0-90-947 is an extra-widejawed adjustable spanner with a narrow head for increased access to narrow areas. It features a forged alloy steel body for added strength and a bi-material handlefora comfortable grip. It has a metric scale on one side and an imperial scale on the other which speeds up changes between different sized applications. Maximum jaw opening 24mm or 1 Inch. Features: Stanley MaxSteel adjustable wrench Narrow head design for limited space applications Laser-marked SAE and metric jaw scale for easy fastener size The forged alloy-steel body increases strength with the extra-wide jaw capacity opens wider than standard adjustable wrenches Bi-material handle for a comfortable grip Uses include automotive maintenance and repair, plumbing and general assembly tasks Specification: Size: 150mm (6 in) Net Weight: 0.16kg

See full description
Specifications for 0-90-947 MaxSteel Adjustable Wrench 150mm
  • Spanner Size
    150mm
  • Size
    150mm (6 in)
  • Weight
    0.16kg
  • Product Type
    Adjustable Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome