0-90-949 MaxSteel Adjustable Wrench 250mm - 35mm Jaw Capacity

Order Code: ZT2600975S

£16.99 Inc VAT (20%)


Description

Stanley 0-90-949 MaxSteel Adjustable Wrench 250mm Capacity 35mm The Stanley 0-90-949 is an adjustable wrench with extra-wide jaws and a bi-material handle for improved grip and comfort. The chrome vanadium forged body has a phosphate finish to eliminate corrosion. The wrench has a millimetre and imperial rule to aid quicker adjustment between sizes. It is ideal for home DIY or professional applications. Features: Narrow head design for limited space applications Laser-marked SAE and metric jaw scale for easy fastener size The forged alloy-steel body increases strength with the extra-wide jaw capacity opens wider than standard adjustable wrenches Bi-material handle for a comfortable grip Uses include automotive maintenance and repair, plumbing and general assembly tasks 5 dimensions: 150 mm / 6’’ – 200 mm / 8’’ – 250 mm / 10’’ – 300 mm / 12’’ - 375 mm / 15'' Chrome vanadium forged body Polished chrome phosphate finish for anti-corrosion protection Specification: Size: 250mm (10 in) Net Weight: 0.445kg

See full description
Specifications for 0-90-949 MaxSteel Adjustable Wrench 250mm - 35mm Jaw Capacity
  • Product Type
    Adjustable Wrench
  • Spanner Size
    250mm
  • Weight
    0.45kg
  • Jaw Capacity
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome