120118 5AR-N Industrial Adjustable Torque Wrench 3/4" Drive 700-1500NM

Order Code: ZT4784830S

£699.99 Inc VAT (20%)


Description

The Norbar 120118 5AR-N Dual Scale Torque Wrench with 3/4 Inch Drive splits in two for ease of transportation and storage. Ideal for heavy-duty applications thanks to its tough construction which gives accurate results to ±4% even in arduous working conditions. A long-time customer favourite re-engineered to be more compactable, robust and easy to use.

Features:
Easy to read scale is shielded from dust, dirt and spray
Unique profiled cam and reaction plate - gives much clearer ' torque break point' reducing the possibility of over-torqueing
Robust construction gives accurate results to ±4% even in arduous working conditions
Easy to set accurately
Can be split and packed in two parts for a smaller, easier to transport package
Push-through ratchet allows two-direction torqueing
Designed to be cost-effectively serviced
New handle - more comfortable and guides operator's hand to correct position
Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017
Specification:
NATO number: 5120996716405
Accuracy: ±4
Operates between: 700.00 - 1500.00 N·m 500.00 - 1000.00 lbf·ft
Weight: 9.6 kg

See full description
Specifications for 120118 5AR-N Industrial Adjustable Torque Wrench 3/4" Drive 700-1500NM
  • Product Type
    Adjustable Torque Wrench
  • Drive Size
    03-Aprin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome