30071 300mm Adjustable Wrench

Order Code: ZT1037886P

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

30055
Expert quality, crescent-type wrench manufactured from chrome vanadium steel, hardened, tempered and chrome-plated with mirror polished jaws offset at 22°.
Length: 200mm.
Capacity: 24mm.

See full description
Specifications for 30071 300mm Adjustable Wrench
  • Handle Material
    Steel
  • Jaw Material
    Steel
  • MFR Part No.
    30071
  • Type
    Adjustable Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome