31 Black Adjustable Wrench Alligator Jaw 200mm (8in) BAHB31

Order Code: ZT1461312S

£35.99 Inc VAT (20%)


Description

Bahco 31 Black Adjustable Wrench with phosphated finish and alligator jaws at one end. The fixed jaw has a measurement scale to indicate the approximate size of nuts, bars, screws etc. Capacity 32mm. Overall Length 200mm (8in). Weight 270g. Spare adjustable jaws and adjustable knurl sets are available. (To order)

Specifications for 31 Black Adjustable Wrench Alligator Jaw 200mm (8in) BAHB31
  • Overall Length
    200mm
  • MFR Part No.
    BAHB31
  • Length
    200mm
    8in
  • Capacity
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome