Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
35373 Self Grip Wrench Set 4PC
By Draper
Order Code:
ZT3296979S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.99
5%
10 +
£35.99
10%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/35373-self-grip-wrench-set-4pc/p/ZT3296979S
Add to quotation
Schedule an order and save 5%
View all Adjustable Wrenches
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 35373 Self Grip Wrench Set 4PC
Number of Pieces
4
Weight
998g
MFR Part No.
35373
Overall Length
190mm
220mm
170mm
140mm
Type
Self Grip Pliers
Jaw Material
Steel
Jaw Style
Serrated
Miniature
No
ESD
No
Non Sparking
No
Handle Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome