Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
4 in 1 Height Adjustable CB61204
By Hannspree
Order Code:
ZT1505679S
£39.99
each
Inc VAT (20%)
£199.95 minimum order value
Quantity
Price
Discount
1 - 4
£39.99
0%
5 +
£37.99
5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Thu, 23rd Jan
In Stock
GBP
199.95
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/4-in-1-height-adjustable-cb61204/p/ZT1505679S
Add to quotation
View all Adjustable Wrenches
Description
4 In 1 Height Adjustable Ergonomic Stand Suitable For 2.6
Tags:
#BulkDiscount
Specifications
Specifications for 4 in 1 Height Adjustable CB61204
Depth
188.3mm
Height
394.1mm
Width
267.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome