Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
61369 Spud Wrench 12"
By EGA Master
Order Code:
ZT1165551P
£59.99
each
Inc VAT (20%)
£119.98 minimum order value
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
2
Add to basket
Minimum order quantity: 2.
Get it by
Thu, 2nd Jan
In Stock
GBP
119.98
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/61369-spud-wrench-12-inch/p/ZT1165551P
Add to quotation
View all Adjustable Wrenches
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 61369 Spud Wrench 12"
Length
304.8mm
Product Type
Spud Wrench
Spanner Size
12in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome