Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
7" Pipe Wrench Thumb Turn Pattern
By Kennedy
12 Reviews
Order Code:
ZT1010726X
£4.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
1
Add to basket
Get it in
12-17
working days
Available
GBP
4.29
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/7-inch-pipe-wrench-thumb-turn-pattern/p/ZT1010726X
Add to quotation
View all Adjustable Wrenches
Description
Overall length: 180m (7")
Tags:
#BulkDiscount
Specifications
Specifications for 7" Pipe Wrench Thumb Turn Pattern
Capacity
38mm
Standards Met
DIN 5234 - 1992
Type
Pipe Wrench
Handle Colour
Silver
Handle Material
Pressed Steel
Overall Length
175mm
Jaw Type
Standard
Maximum Jaw Capacity
38mm
Jaw Material
Carbon Steel
Handle Type
Adjustable
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome