Quantity | Price | Discount |
---|---|---|
1 - 4 | £29.99 | 0% |
5 - 9 | £28.79 | 4% |
10 + | £27.59 | 8% |
The parallel opening grooved jaws of the Kennedy Professional adjustable wrenches improves grip when used on damaged or misshaped fasteners and are hardened and ground with a polished finish to ensure the wrenches satisfy your requirements in the most demanding of working conditions, the jaws are laser etched with metric graduations for rapid repeatable reference setting.
The wide grooved profile of the opening mechanisms and precision knurled adjusting screws ensure smooth adjustment and the slim head profiles allow easy access in confined spaces.
The unique geometric cushion grips improve user comfort and are resistant to oil and grease to provide slip free grips which are securely bonded to the I-beam handle sub frame to prevent the ingress of oil and dirt.
Conforms to: BS 6333: 1983, ANSI B107.8: 1977, DIN 3117, ASME B107.8: 1996.
Contains:
200mm(8") Max jaw opening 28.6mm.
300mm(12") Max jaw opening 38.1mm.