1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Adjustable Wrenches
80 Series Adjustable Wrenches

80 Series Adjustable Wrenches


9 Variants From
£20.99

Inc VAT (20%)

See 9 Product Variants
£20.99

Description

Manufactured from a high quality alloy steel that has been phosphated, hardened and anti-corrosion treated, this range of adjustable wrenches have been designed with product longevity, quality and user comfort at the forefront. With a design that ensures a wide opening without the jaws falling out, the products are finished with a comfortable handle. Possesses a left turning screw and is available in varying lengths to suit your preferences.

Features and Benefits
• Jaws are designed to open wide without falling out even when at maximum capacity
• Head combines a slim design for reaching into awkward and confined areas, with strength and durability
• Etched laser scale in mm allows for for pre-adjusting and accurate measurements
• Manufactured from a robust alloy steel forged in single piece for optimum performance
• Phosphate finishd, precision-hardened and anti-corrosion treated to offer maximum product life
• Parallel jaws are placed at a 15° angle to easily provide a firm grip and optimum reach
• Wide handle gives comfort in use and improves user control

Typical Applications
• Engineering
• Automotive
• DIY
• Plumbing
• Repair Work and Maintenance

Standards
• ISO 6787
• DIN 3117
• ASME B107.8-2003
• BS 6333

See full description

Feature Attributes

Number of Pieces:

1

Jaw Material:

Alloy Steel

Handle Material:

Alloy Steel

Type:

Adjustable Spanner