9031 Adjustable Wrench 8IN/200mm - 38mm Extra Wide Jaw Capacity

Order Code: ZT2601486S

£26.99 Inc VAT (20%)


Description

Bahco 9031 Adjustable Wrench 8 Inch / 200mm Extra Wide Jaw 38mm This 8 Inch Adjustable Wrench from Bahco has thin jaws with a phosphated finish, precision hardened and anti-corrosion treated. The comfortable slip-free thermoplastic handle provides comfort during use and the fixed jaw has a convienient measurement scale. Features: Adjustable wrench with extra wide jaw opening and ergonomic grip for user comfort The Knurl is deeply grooved to facilitate adjustment It has a thin and smooth shank, with thin jaws to give good access Jaws angled at 15° to provide maximum access in confined spaces 40% wider opening compared to a standard adjustable wrench of equivalent size Head combines slimness for accessibility with strength for performance, this combined with a convenient length of the handle and low weight make it perfect for plumbers and other tradesmen that carry their tools with them Precision-hardened and anti-corrosion treated Comfortable slip free warm thermoplastic handle Left-reading Specification: Length - 200mm Jaw width - 38mm DIN 3117 Form A, angle 15°, BS 6333 and ISO 6787 Finish: Phosphated

See full description
Specifications for 9031 Adjustable Wrench 8IN/200mm - 38mm Extra Wide Jaw Capacity
  • Material
    Thermoplastic
  • Length
    200mm
  • Finish/Coating
    Phosphated
  • Product Type
    Adjustable Wrench
  • Jaw Width
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome