9031-T Adjustable Wrench with Big Opening & Extra Thin Jaws 8IN/218MM

Order Code: ZT2601588S

£29.99 Inc VAT (20%)
£31.996% off


Description

Bahco 9031-T Adjustable Wrench with Big Opening & Extra Thin Jaws 8in / 218mm The Bahco 9031-T adjustable wrench is ideal for use in tight, hard to reach areas thanks to its extra-wide jaw opening, shorter handle and thin jaws which are 45% thinner than standard wrenches of the same size.Made from hardened, high-performance alloy steel, these wrenches are extremely durable and long-lasting. The ergonomic design with oil-resistant rubber handle increases comfort upon use. Features: Extra-wide jaw opening with a shorter handle than a standard wrench offers accessibility to work in confined spaces Up to 45% thinner jaws than standard wrenches of the same size give greater access in tight spaces 40% wider opening compared to a standard adjustable wrench The jaw will not fall out even at the maximum opening of the wrench Laser scale in mm for pre-adjusting and accurate measurement Skydrol- and oil-resistant rubber handle High-performance alloy steel forged in a single piece Phosphate finish, precision-hardened and anti-corrosion treated Left turning screw Standards: ISO 6787, DIN 3117, ASME B107.8-2003 and BS 6333 Specification: Size: 218mm / 8" Capacity: 38mm

See full description
Specifications for 9031-T Adjustable Wrench with Big Opening & Extra Thin Jaws 8IN/218MM
  • Capacity
    38mm
  • Product Type
    Adjustable Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome