9033 ERGO Extra Wide Jaw Adjustable Wrench 250mm BAH9033

Order Code: ZT1461079S

£42.99 Inc VAT (20%)


Description

The Bahco 90 Series Series (20 & 30) Black Phosphated ERGO Adjustable Wrenches have a 40% wider opening compared to a standard adjustable wrench of equivalent size. The head combines slimness for accessibility with strength for performance, this combined with a convenient length of the handle and low weight makes it perfect for plumbers and other tradesmen that carry their tools with them. The jaws are angled at 15 to provide maximum access in confined spaces. Precision-hardened and anti-corrosion treated. With comfortable slip free, warm thermoplastic handle. Left-reading, measurement scale in mm. This Bahco ERGO Extra Wide Jaw Adjustable Wrench has the following specification Length 250mm Jaw Width 46.5mm

See full description
Specifications for 9033 ERGO Extra Wide Jaw Adjustable Wrench 250mm BAH9033
  • Overall Length
    250mm
  • MFR Part No.
    BAH9033
  • Length
    250mm
    10in
  • Capacity
    46mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome