915 Roll Groover 88232 RID88232

Order Code: ZT2593563S

£1,699.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The RIDGID 915 Roll Groover is a manual roll groover for in-place field applications. The 915 requires only 3.1/2in of clearance to travel around a pipe and a minimum of 2.3/4in of exposed pipe for grooving. The easy to use depth setting gauge helps make accurate grooves. The included ratchet has a 90 bend-in handle that makes grooving easier. With the appropriate roll sets, the 915 can groove from 1.1/4 to 12in pipe, the widest range in its class. It has a lightweight design and a cast-in handle that allows for easy transport or chaining the groover down to prevent theft. The 915 is a must for service work crews. Specification Capacity Sch. 10 Steel and Stainless Steel Pipe 1.1/4 - 12in. K, L, M, DWV Copper 2- 8in. Sch. 40 PVC 1.1/4 - 6in. Sch. 80 PVC 1.1/2in, 2.1/2-3in. Operation Feed Screw with 1/2in Ratchet Wrench (included). Weight 10.43kg.

See full description
Specifications for 915 Roll Groover 88232 RID88232
  • Type
    Roll Groover
  • Machine Type
    Roll Groover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome