Adjust 3-90 Ergo Central Nut Adjustable Wrench Set, Pack of 3

Order Code: ZT2601633S

£54.99 Inc VAT (20%)


Description

Bahco ADJUST 3-90 Ergo Central Nut Adjustable Wrench Set (Pack Of 3) This pack of 3 adjustable wrench set from Bahco contains the 9070, 9071 and 9072 from the 90 series. These wrenches give the user maximum comfort with minimum effort due to the ergonomic design. Achieving extra comfort and a better grip with the slip-free handle and improved access in confined spaces with the slim 15�? angled jaws. Ultimate strength through precision hardening and high-performance alloy steel. Features: Left turning screw Skydrol- and oil-resistant rubber handle High-performance alloy steel forged in a single piece P series: reversible toothed jaw for working with pipes Laser scale in mm for pre-adjusting and accurate measurement Standards: ISO 6787, DIN 3117, ASME B107.8-2003 and BS 6333 Maximum comfort with minimum effort thanks to ergonomic design Parallel jaws placed at a 15�? angle provide a firm grip and best reach Set of 3 adjustable wrenches 90 series includes: 9070, 9071 and 9072 The jaw does not fall out even at the maximum opening of the wrench Adjustable wrenches developed according to the scientific ERGO process Head combines slim design for accessibility with strength for performance Ultimate strength through precision hardening and high-performance alloy steel The handle never feels too warm or too cold and tolerates oil and grease. Soft, high-friction surface reduces the risk of slipping Ergonomically designed thermoplastic elastomer handle distributes pressure uniformly in the hand, reducing the risk for work-related injuries Specification: Pack Qty: 3 pack Contains: 9070, 9071, 9072 adjustable wrench 9070: Length 158mm/ 6", Jaw capacity 20mm, Jaw End Width 5.3mm, Body Width 11.3mm, Jaw Height 19mm 9072: Length 257mm/10", Jaw capacity 31mm, Jaw End Width 8.7mm, Body Width 15.5mm, Jaw Height 29mm 9071: Length 257mm/10", Jaw capacity 31mm, Jaw End Width 8.7mm, Body Width 15.5mm, Jaw Height 29mm

See full description
Specifications for Adjust 3-90 Ergo Central Nut Adjustable Wrench Set, Pack of 3
  • Product Type
    Adjustable Wrench Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome