Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
Adjustable Hook Wrench 50 - 120mm Inox
By EGA Master
Order Code:
ZT1168375P
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/adjustable-hook-wrench-50-120mm-inox/p/ZT1168375P
Add to quotation
View all Adjustable Wrenches
Description
Note: Image is for illustrative purposes only and may differ from the actual product
Specifications
Specifications for Adjustable Hook Wrench 50 - 120mm Inox
Length
250mm
Product Type
Adjustable Hook Wrench
Size Range
50 - 120mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome