Adjustable Spanner, Alloy Steel, 24in./614mm Length, 63mm Jaw Capacity

Order Code: ZT1005080X

63mm
£219.99 Inc VAT (20%)


Description

The Bahco Adjustable Wrench, finished with a durable phosphate coating, delivers exceptional quality and performance, a legacy since its invention by Bahco in 1892. Built to exceed ISO standards, this wrench withstands high torque loads, with specially heat-treated Swedish 'V' steel jaws for extended durability. Its tapered jaws and 15-degree angled head allow for easy access, and the shank remains flush when fully open. The robust 'I' section handle with a knurled adjusting nut provides precise adjustments, while the ergonomic design ensures a comfortable grip. The fixed jaw includes a measurement scale for quick size reference of nuts, bars, and screws, making this wrench a reliable tool for any job.

Features and Benefits
• Durable phosphate finish with heat-treated Swedish 'V' steel jaws for long-lasting performance
• Exceeds ISO standards and is built to handle high torque applications
• Tapered jaws with a 15-degree angled head and flush shank for easy access in tight spaces
• Strong 'I' section handle with knurled adjusting nut for precise adjustments and sturdy grip
• Ergonomic design for comfortable use with measurement scale on fixed jaw for quick size reference

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome