0
1
2
3

Adjustable Spanner, Alloy Steel, 30in./770mm Length, 85mm Jaw Capacity

Order Code: ZT1005081X

£329.99 Inc VAT (20%)


Description

Phosphated hardened and anti-corrosion treated. Comfortable handle. Graduated jaw. As per DIN 3117, BS 6333, ISO 6787, GGG-W6316 Type 1, Class 2 and ASME B107, 8M-1991.

'Ergo' Type
Manufactured from drop forged chrome vanadium steel. Ground and polished parallel gripping jaws with etched measurement scale. The adjustable jaw does not fall out at the maximum opening capacity.

See full description
Specifications for Adjustable Spanner, Alloy Steel, 30in./770mm Length, 85mm Jaw Capacity
  • Overall Length
    770mm
  • Handle Material
    Alloy Steel
  • Finish/Coating
    Phosphate
  • Type
    Adjustable Spanner
  • Jaw Material
    Alloy Steel
  • Standards Met
    BS 6333
    ASME B107.8M - 1996
    DIN 3117
    ISO 6787
  • Maximum Jaw Capacity
    85mm
  • Number of Pieces
    1
  • MFR Part No.
    B87
  • Series
    80

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome