Adjustable Spanner, Chrome Vanadium Steel, 6in./155mm Length, 20mm Jaw Capacity

Order Code: ZT3297620S

£12.29 Inc VAT (20%)


Description

150mm (6") adjustable wrench with phosphate finish and polished head.
Overall length: 150mm.
Jaw capacity: 20mm.

Specifications for Adjustable Spanner, Chrome Vanadium Steel, 6in./155mm Length, 20mm Jaw Capacity
  • Type
    Adjustable Spanner
  • Overall Length
    155mm
  • Jaw Material
    Chrome Vanadium Steel
  • Handle Material
    Chrome Vanadium Steel
  • MFR Part No.
    6380560
  • Maximum Jaw Capacity
    20mm
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome