Adjustable Spanner, Chrome Vanadium Steel, 9in./230mm Length, 68mm Jaw Capacity
Hover to enlarge the image

Adjustable Spanner, Chrome Vanadium Steel, 9in./230mm Length, 68mm Jaw Capacity

Order Code:
MPN:

68mm
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%
See all 2 variants |

Product Description

Made from fully chrome plated drop forged steel. Jaw opening capacity 68mm. 90° sliding jaw. Overall length: 230mm.

Specifications
Standards Met
BS 6333-1995, DIN3117-1988, ISO 6787:1982
Handle Material
Steel
Finish/Coating
Chrome
Overall Length
230mm
Maximum Jaw Capacity
68mm
Type
Adjustable Spanner
Number of Pieces
1
Jaw Material
Chrome Vanadium Steel
Product Type
Adjustable Spanner

£9.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome