Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
Adjustable Spanner, Drop Forged Alloy Steel, 6.375in./162mm Length, 50mm Jaw Capacity
By Proto
Order Code:
ZT1047122P
£61.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£59.51
4%
1
Add to basket
Get it in
13-16
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/adjustable-spanner-drop-forged-alloy-steel-6-375in-162mm-length-50mm-jaw-capacity/p/ZT1047122P
Add to quotation
View all Adjustable Wrenches
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Adjustable Spanner, Drop Forged Alloy Steel, 6.375in./162mm Length, 50mm Jaw Capacity
Type
Adjustable Spanner
Maximum Jaw Capacity
50mm
Number of Pieces
1
Jaw Material
Drop Forged Alloy Steel
Finish/Coating
Black Oxide
Overall Length
162mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome