0
1

Adjustable Spanner, Drop Forged Chrome Vanadium Steel, 6in./150mm Length, 19mm Jaw Capacity

Order Code: ZT1217975X

19mm
£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Boasting tapered jaws with a smooth jaw adjustment, this range of adjustable spanners is ideal for versatile and regular use. Manufactured from drop forged chrome vanadium steel with a chrome finish, each adjustable spanner also features a graduated laser etched jaw for fast jaw setting. Available in varying lengths to suit your preferences.

Features and Benefits
• Tapered jaws allow for access in confined and restricted spaces
• Available in varying sizes to allow you to select the size best suited for your needs
• Laser etched scale on the jaw for fast and accurate setting
• Manufactured from drop forged steel for ultimate durability and strength
• Chrome polished finish repels dirt and makes cleaning easier

Typical Applications
• DIY
• Construction
• Plumbing
• Engineering

Notes
• Also available in a 2 piece (6"/150mm & 10"/250mm) set, please see SEN5014750K

See full description