0
1
2

Adjustable Spanner Set, Chrome Vanadium Steel, Set of 3

Order Code: ZT1005099X

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 - 9£17.654%
10 - 19£16.928%
20 +£16.1812%


Description

Manufactured from ‘I’ beam section chrome vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant chrome finish. 22.5° offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, aerospace, maintenance and assembly applications.

Torque Ratings Conform to: ISO 6787:1982.

See full description
Specifications for Adjustable Spanner Set, Chrome Vanadium Steel, Set of 3
  • Maximum Jaw Capacity
    35mm
    17mm
    25mm
  • Jaw Material
    Chrome Vanadium Steel
  • Handle Material
    Chrome Vanadium Steel
  • Number of Pieces
    3
  • Overall Length
    200mm
    100mm
    300mm
  • Finish/Coating
    Chrome
  • Standards Met
    ISO 6787:1982
  • Type
    Adjustable Spanner Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome