Adjustable Spanner, Steel, 10in./257mm Length, 33mm Jaw Capacity
Hover to enlarge the image
0
1
2

Adjustable Spanner, Steel, 10in./257mm Length, 33mm Jaw Capacity

Order Code:
MPN:

33mm
257mm
See all 17 variants |

Product Description

Phosphated hardened and anti-corrosion treated. Comfortable handle. Pipe grip facility one serrated jaw side may be used as a pipe wrench. Graduated jaw. As per DIN 3117, BS 6333, ISO 6787, GGG-W6316 Type 1, Class 2 and ASME B107, 8M-1991.

*Combination of pipe grip facility, one side serrated, may be used as a pipe wrench.

Specifications
Maximum Jaw Capacity
33mm
Overall Length
257mm
Number of Pieces
1
Type
Adjustable Spanner
Handle Material
Thermoplastic
Jaw Material
Steel
Standards Met
ASME B107.8M - 1996, BS 6333, DIN 3117, ISO 6787
MFR Part No.
9072 P
Finish/Coating
Black Oxide
Spanner Size
33mm
Series
Ergo
Material
Steel
Product Type
Adjustable Spanner


£35.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome