Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
Adjustable Spanner, Steel, 12in./300mm Length, 38mm Jaw Capacity
By Kennedy
Order Code:
ZT1005025X
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/adjustable-spanner-steel-12in-300mm-length-38mm-jaw-capacity/p/ZT1005025X
Add to quotation
Schedule an order and save 5%
View all Adjustable Wrenches
Description
Phosphate finish: black chemical finish for industrial engineering and automotive use.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome