0
1
2
3
4
5

Adjustable Spanner, Steel, 15in./375mm Length, 50mm Jaw Capacity

Order Code: ZT1005029X

£39.99 Inc VAT (20%)
£43.999% off
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

375mm (15") phosphate finish adjustable wrench manufactured from high strength "I" beam section chrome vanadium steel for improved strength and rigidity. The slimline-tapered jaws have smooth adjustment, are self-locking, heat treated for extended tool life and give up to a 20% greater capacity than conventional adjustable wrenches. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications.

Overall length: 375mm (15")
Jaw capacity: 50mm (2")
Conforms to ISO 6878:1982.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome