Adjustable Spanner, Steel, 6in./150mm Length, 20mm Jaw Capacity
0
1
2

Adjustable Spanner, Steel, 6in./150mm Length, 20mm Jaw Capacity

Order Code: ZT1005044X

20mm
150mm
£22.99 Inc VAT (20%)

Schedule order and save 5% now

Description

This range of left turning screw, phosphated hardened and anti-corrosion treated adjustable spanners are the ideal tool for all round tightening and loosening of fasteners in punishing environments. With a specifically ERGO™ designed handle, the product also possesses a pipe grip facility due to the one serrated jaw side that may be used as a pipe wrench. The product is avaialble in a range of sizes to suit your needs.

Features and Benefits
• Each product is developed according to the scientific ERGO™ process which champions safety, user comfort and quality performance
• Even when open to the maximum capacity, the jaw is designed to not fall out
• Head combines the positives of a slim design for accessibility as well as strength for superior performance
• Laser scale is etched onto the head in mm for pre-adjusting and accurate measurement
• Handle is resistant to Skydrol- and oil for durability
• Wrench itself is manufactured from high-performance alloy steel that has been forged in single piece for strength
• Phosphate coating, precision-hardened and anti-corrosion treated finish bolsters overall product longevity
• Soft, high-friction surface of the handle reduces the risk of slipping and therefore the risk of user injury
• Parallel jaws are placed at a 15° angle to provide a firm grip and best reach even in awkward spaces

Typical Applications
• Automotive
• Construction
• Plumbing
• DIY

Standards
• ISO 6787
• DIN 3117
• ASME B107.8-2003
• BS 6333

See full description