0
1

Adjustable Spanners, Chrome Vanadium Steel


Select
£8.99 Inc VAT (20%)
Up to 3% off


See all variants from £8.99

Description

Manufactured from 'I' beam section chrome vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant chrome finish. 22.5° offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, aerospace, maintenance and assembly applications.

Torque Ratings Conform to: ISO 6787:1982.

Feature Attributes

Finish/Coating:
Chrome
Type:
Adjustable Spanner
Jaw Material:
Chrome Vanadium Steel
Handle Material:
Steel
Standards Met:
ISO 6787:1982,DIN3117-1988,BS 6333-1995
Number of Pieces:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome