1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Adjustable Wrenches
Adjustable Spanners

Adjustable Spanners


8 Variants From
£6.49

Inc VAT (20%)

See 8 Product Variants
£6.49

Description

Made of chrome vanadium with a corrosion-resistant satin finish, the Yamoto® range of adjustable wrenches deliver robust, hard wearing performance. Each tool features a graduate laser etched jaw for fast jaw setting and is available in a range of sizes from 4"/100mm to 24"/612mm.

Features and Benefits
• Manufactured from chrome vanadium steel for durability
• Corrosion resistant satin finish further bolsters product longevity
• Adjustable nature allows you to easily set the jaw opening to suit a variety of needs
• Laser etched jaw allows you to accurately set the jaw capacity
• Available in a variety of sizes to suit your requirements

Typical Applications
• DIY
• Automotive
• Construction

See full description

Feature Attributes

Jaw Material:

Chrome Vanadium Steel

Number of Pieces:

1

Handle Material:

Steel

Finish/Coating:

Satin

Type:

Adjustable Spanner