Adjustable Wrench 150mm (6in) BRIE187366B

Order Code: ZT1460745S

£14.99 Inc VAT (20%)


Description

The Britool Adjustable Wrench has a hardened chrome vanadium steel body and polished chrome faces. The reduced nose thickness allows better access and the round handle design offers better ergonomics. The wrench features right-hand knob rotation and fully tempered and quenched grip. The head of this registered model is tilted at 15 for a 30 deflection angle when flipped. ISO 6787 - DIN 3117. Specification Length 150mm Weight 130g

See full description
Specifications for Adjustable Wrench 150mm (6in) BRIE187366B
  • Overall Length
    150mm
  • MFR Part No.
    BRIE187366B
  • Capacity
    20mm
  • Length
    150mm
    6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome