0
1
2
3
4

Adjustable Wrench 380mm

Order Code: ZT2115837S

£41.99 Inc VAT (20%)


Description

Adjustable wrench with jaw capacity up to 45mm, with standard adjustable screw for quick and precise adjustment of the jaw width. Adjustable jaws, max capacity: 45mm.Length: 380mm (15"). Measuring scale on head. Manufactured from chrome vanadium.

Specifications for Adjustable Wrench 380mm
  • Material
    Chrome Vanadium
  • Jaw Capacity
    45mm
  • Length
    380mm
  • Product Type
    Adjustable Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome