0
1
2

Adjustable Wrench Steel Handle 200mm (8in) VIS10508160

Order Code: ZT1295857P

£14.39 Inc VAT (20%)
£14.994% off

Currently unavailable

Description

IRWIN Vise-Grip adjustable wrenches have scales in both a metric and imperial on their jaws. The parallel jaws have a smooth surface to provide a secure grip and to help prevent scratches. The quick adjusting jaw opening mechanism allows easy, one-handed, fine adjustment. This durable wrench is made from chrome vanadium steel for a durable wrench. 10508160 Length 200mm, Capacity 28mm.

Specifications for Adjustable Wrench Steel Handle 200mm (8in) VIS10508160
  • Length
    8in
  • Capacity
    28mm