0
1
2

ADJW8WJ Adjustable Wrench Extra Wide Jaw 8"/200mm

Order Code: ZT3961642S

£18.99 Inc VAT (20%)


Description

Eclipse ADJW8WJ Adjustable Wrench Extra Wide Jaw 200mm/8 Inch
The Eclipse ADJW8WJ Adjustable Wrench is manufactured from Chrome Vanadium steel for added strength. Coated with a chemically blacked finish with ground side faces of the jaw. This wrench has a jaw capacity of 37mm, a throat depth of 32mm and thin tapered jaws, suitable for tight spaces. Eclipse offers a choice of Adjustable Wrenches for a variety of applications, all manufactured to the highest standards and quality.

Features:
Ideal for use in plumbing, installation and automotive tasks (Max Jaw Opening: 37mm)
The extra wide jaw capacity is around 40% greater and the throat depth approximately 30% greater than standard adjustable wrenches increases versatility.
Tapered jaws an super slim 15° head allows the wrench to be used in confined spaces
Head is angled to offer maximum speed and efficiency
Soft grip handle for added comfort
Specification:
Part Number: ADJW8WJ
Length: 200mm (8")
Max Jaw Opening: 37mm

See full description
Specifications for ADJW8WJ Adjustable Wrench Extra Wide Jaw 8"/200mm
  • Finish/Coating
    Chemically Blacked
  • Product Type
    Adjustable Wrench
  • Material
    Chrome Vanadium Steel
  • Throat Depth
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome