Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
Angled Open Socket 6 X 6 15 mm Titacrom AD611797
By EGA Master
Order Code:
ZT3282079S
£29.99
each
Inc VAT (20%)
£149.95 minimum order value
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
4-8
working days
Available
GBP
149.95
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/angled-open-socket-6-x-6-15-mm-titacrom-ad611797/p/ZT3282079S
Add to quotation
View all Adjustable Wrenches
Description
ANGLED OPEN SOCKET 6 x 6 15 MM TITACROM®
Tags:
#BulkDiscount
Specifications
Specifications for Angled Open Socket 6 X 6 15 mm Titacrom AD611797
Size
6 x 6mm
Product Type
Open Socket
Type
Angled Open Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome