Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
Angled Open Socket 6 X 6 22 mm Titacrom Antidro ACO AD611867
By EGA Master
Order Code:
ZT3282082S
£39.99
each
Inc VAT (20%)
£119.97 minimum order value
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
119.97
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/angled-open-socket-6-x-6-22-mm-titacrom-antidro-aco-ad611867/p/ZT3282082S
Add to quotation
View all Adjustable Wrenches
Description
ANGLED OPEN SOCKET 6 x 6 22 MM TITACROM® ANTIDRO ACO
Tags:
#BulkDiscount
Specifications
Specifications for Angled Open Socket 6 X 6 22 mm Titacrom Antidro ACO AD611867
Size
22mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome