Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
Box End Head 18mm Connection 9 x 12mm for Torque Wrench
By EGA Master
Order Code:
ZT1686885S
£49.99
each
Inc VAT (20%)
£149.97 minimum order value
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-6
working days
Available
GBP
149.97
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/box-end-head-18mm-connection-9-x-12mm-for-torque-wrench/p/ZT1686885S
Add to quotation
View all Adjustable Wrenches
Description
Box End Head 18mm Connection 9 x 12mm for Torque Wrench
Tags:
#BulkDiscount
Specifications
Specifications for Box End Head 18mm Connection 9 x 12mm for Torque Wrench
Product Type
Box End Head
Connection Size
18mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome