Cable Tray for Work Tables/Workbenches, Adjustable, W X D X H 1250 - 2000 X 125 X 200 mm

Order Code: ZT3150147S

£239.99 Inc VAT (20%)


Description

Cable tray for work tables/workbenches, adjustable, W x D x H 1250 - 2000 x 125 x 200 mm. Supplied = partially assembled. Height = 200 mm. Width = 2000 mm. Depth = 125 mm. Product type = accessories for workplace systems. Width can be adjusted from 1250 to 2000 mm. Suitable for universal use by bolting it to the tabletop. The cable tray can be adjusted to any width between 1250 mm and 2000 mm. Tray height at front 55 mm, rear 92 mm - tray depth 110 mm. Horizontal assembly/use. Includes 2 adapter holders that can be positioned variably, with rubber lines storage surface for anti-slip properties and for tilting the tray to provide better accessibility. Inlet/outlet for cables, hoses from/to the top, bottom and side possible. Assembly: bolted to the tabletop or to system uprights. When installed at the front edge of a workstation, the cable tray can also be used as a tool tray etc. Max. load 10 kg. Powder coated in light grey RAL 7035.

See full description
Specifications for Cable Tray for Work Tables/Workbenches, Adjustable, W X D X H 1250 - 2000 X 125 X 200 mm
  • Height
    200mm
  • Product Type
    Cable Tray
  • Width
    2000mm
  • Depth
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome