Chrome Vanadium Steel Adjustable Spanners


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

Boasting tapered jaws with a smooth jaw adjustment, this range of adjustable spanners is ideal for versatile and regular use. Manufactured from drop forged chrome vanadium steel with a chrome finish, each adjustable spanner also features a graduated laser etched jaw for fast jaw setting. Available in varying lengths to suit your preferences.

Features and Benefits
• Tapered jaws allow for access in confined and restricted spaces
• Available in varying sizes to allow you to select the size best suited for your needs
• Laser etched scale on the jaw for fast and accurate setting
• Manufactured from drop forged steel for ultimate durability and strength
• Chrome polished finish repels dirt and makes cleaning easier

Typical Applications
• DIY
• Construction
• Plumbing
• Engineering

Notes
• Also available in a 2 piece (6"/150mm & 10"/250mm) set, please see SEN5014750K

Feature Attributes

Number of Pieces:
1
Jaw Material:
Drop Forged Chrome Vanadium Steel
Handle Material:
Steel
Finish/Coating:
Chrome
Type:
Adjustable Spanner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome