Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
Clear Adjustable Polycarbonate Glasses 35673
By EGA Master
Order Code:
ZT3278264S
£13.99
each
Inc VAT (20%)
£125.91 minimum order value
Quantity
Price
Discount
1 - 9
£13.99
0%
10 - 19
£13.43
4%
20 +
£12.87
8%
9
Add to basket
Minimum order quantity: 9.
Get it in
4-8
working days
Available
GBP
125.91
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/clear-adjustable-polycarbonate-glasses-35673/p/ZT3278264S
Add to quotation
View all Adjustable Wrenches
Description
CLEAR ADJUSTABLE POLYCARBONATE GLASSES
Tags:
#BulkDiscount
Specifications
Specifications for Clear Adjustable Polycarbonate Glasses 35673
Material
Polycarbonate
Product Type
Glasses
Colour
Transparent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome