The Wiha electric Adjustable Spanner made for installation, assembly and servicing work when users often require several different spanners. The adjustable spanner by Wiha reduces the time spent searching for the correct tool. Its extremely smooth, parallel-acting jaws help prevent damage to sensitive surfaces. Individually tested as per the international IEC 60900 standard, thus providing users with a tool to work safely on live parts up to 1, 000 V AC. Specifications: Length: 250mm. Jaw Capacity: 30mm.