First-aid Room Couch, Adjustable Head Piece, Black Fabric Covering

Order Code: ZT2709939S

£699.99 Inc VAT (20%)
£729.994% off


Description

First-aid room couch, adjustable head piece, black fabric covering. Supplied = assembled. Length = 2000 mm. Width = 700 mm. Height = 500 mm. Cover material = vinyl. Colour of covering = black. Frame material = rectangular steel pipe. Frame colour = white. Type of mounting = free standing. Product type = first aid room couches. Space saving. Integrated roll fixture for sanitary paper. Easy to clean. Couch with ventilation, very strong and formaldehyde free. Approx. 40 mm foam cushion. Cover made of reinforced vinyl, easy care and durable. Adjustable head rest. Rectangular tubular steel frame, integrated roll fixture for sanitary paper (see accessories) Surface area approx. 2000 x 700 mm. With fixed base frame. Couch height approx. 500 mm. In accordance with work safety regulation ASR A4.2, ample facilities for pregnant or breast-feeding women to lie down and relax must be provided. These facilities must be within close proximity and available for use at all times.

See full description
Specifications for First-aid Room Couch, Adjustable Head Piece, Black Fabric Covering
  • Frame Colour
    White
  • Supplied
    Assembled
  • Product Type
    First Aid Room Couches
  • Colour of Covering
    Black
  • Width
    700mm
  • Frame Material
    Rectangular Steel Pipe
  • Cover Material
    Vinyl
  • Height
    500mm
  • Length
    2000mm
  • Mounting Type
    Free Standing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome